Beli vessel air nipper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vessel Hand Held Air Nippers (Pemotong Pneumatik)atribut:
- Hose Coupling: Rc1/4
- NILE Air NipperDeskripsi:-By cutting blades at all production factory, cutting and crimping can be performed.
- Vessel Air Nipper Blade Laterally Facing Blades for PlasticsDeskripsi:This is a set of blades for plastic where the cutting area is bent 90 degrees. It is useful when it is hard for the nipper to get into, for example, in cramped spaces.atribut:
- Effective Length (mm): 26
- Blade Opening (mm): 9.5
- Overall Length (mm): 115
- Material: Special Alloy Steels
- Applicable Models: GT-NS20 / N20 / NR20 / NB20
- Vessel F-type air nipper (Pemotong Pneumatik)Deskripsi:A comprehensive series perfect for cutting wires! Fixed horizontal air nipper without sliding function We have expanded our F-type air nipper series. The lineup has been expanded to include the 03 and 25 models, which were previously available as slide types. Conventional blades can be used, and replacement blades can be used with standard NY series blades. We also offer an expanded range of blades suitable for cutting metal wire.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Air Pressure (MPa): 0.4~0.5
- Vessel Square Air Nippers (Pemotong Pneumatik)atribut:
- Hose Coupling: Rc1/8
- Vessel Air Nipper Standard Blade for Metal (Kepala Tang Potong)Deskripsi:AS type: Standard type, this is a general set of blades used for cutting copper wire and steel wireHS type: Improved durability with brazed high-speed steelatribut:
- Material: Special alloy steel
- Vessel Air nipper blade (horizontal single-edged/carbide)Deskripsi:A straight blade for cutting metal with a 90-degree bent tip. Effective when the space is narrow and limited, making it difficult for nippers to fit in. The carbide blade is brazed for improved durability.atribut:
- Blade Opening at the Tip (mm): e:5
- Dimension A (mm): 28
- Dimension B (mm): 7
- Dimension C (mm): 4
- Dimension F (mm): 13
- Drilling Capacity Diameter (DIAmm): (Copper wire) 1.0, (Iron wire) 0.5
- Effective Length (mm): d:12
- Mass of Main Unit (g): 31
- Overall Length L (mm): 35.5
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shape: Sword specifications: Straight (flat)
- Suitable Model: GT-NS3/NR3/N3/NL3
- Vessel Nippers for Plastic Air Thin Straight Blade (Tang Potong)Deskripsi:AJ type: This is a set of vertical blades with an unbeveled cutting edge for plastic. You can apply it at a right angle to the gate.atribut:
- Material: Special alloy steel
- Vessel Air Nipper Nipping Blade for Plastic (Kepala Tang Potong)Deskripsi:AE type: This is a standard set of blades used to cut plastic. A broad, gentle curve is provided in the cross section for gate processing where the cut end must not be left. (The cutting edgeis curved)atribut:
- Material: Special alloy steel
- Vessel Screwdriver Ball Grip (Obeng)atribut:
- Blade Material: Chrome Vanadium Steel
- Tip Finish: Black Magnetic Oxide Tip
- Vessel Pneumatic and Electric Power Bit (Mata Obeng)Deskripsi:-We realize stable quality and low cost with large volume lot production.-Original special alloy steel is used.-By quality control, there is a long track record in the industrial world where severe work in harsh conditions is required as a strong bit to break.
- TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)Deskripsi:TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyuretheneatribut:
- Size (mm): 5x8
- Dimension 2 (mm): 50
- Dimension 3 (mm): 150
- Dimension 4 (mm): 450
- Vessel Slide Air Nipper Vertical Pull Type (Pemotong Pneumatik)Deskripsi:It is attached to the gate cutting robot to perform gate cutting work. Since it cuts in close contact with the workpiece, it has excellent finishing accuracy. Blade opening can be adjusted. Compact type, even if the gate pitch is 20mm, it can be easily handled. Slide stroke can be freely selected (0 to 3 mm, NT20 0 to 8 mm).atribut:
- Cutting Capacity ABS Resin (mm): 1.5
- Pressure (N): 147
- Dimensions (Width W x Depth D x Height H) (mm): 19×62×71.1
- Air Consumption per Time (cm³): 27
- Mounting Hole (A x B): 14x43
- TRUSCO Number: 465-0743
- Working Air Pressure Range (MPa): 0.4 to 0.5
- MINITOR Straight cord (7P)Deskripsi:This is a dedicated cord that connects the DC output terminal of the power pack to the Ver.3 handpiece and motor 7PIN.atribut:
- Overall Length (m): 1.5
- Vessel Bit Philips (Mata Obeng)Deskripsi:For assembly work focusing on workabilityHexagonal shape with the width across flats of 5mm is also suited for electric drivers
- Vessel Air Nipper Straight Long Blade for Plastic (Kepala Tang Potong)Deskripsi:AJL type: This is a long type set of straight blades. This is suitable when there is distance between the nippers and the gate cut portion of the workpiece.atribut:
- Material: Special alloy steel
- Vessel Screwdriver Super Cushion (Obeng)Deskripsi:No.700:"Super Cushion" grip fits your hand perfectlyHigh toughness shank made of fully hardened chrome vanadium steelBlack Chrome platingNo.730:"Super Cushion" grip fits your hand perfectlyTang-thru type features a star-shaped end cap for haatribut:
- Blade Material: Chrome Vanadium Steel
- Handle Material: \"Super Cushion\" /Elastomer Grip
- Shank type: Standard/General Type
- Tip Finish: Black Chrome Plating
- Vessel Screwdriver Micro (Obeng)atribut:
- Blade Material: Chrome Vanadium Steel
- Handle Material: Cellulose Acetate Resin
- Tip Finish: Black Point Tip
- Vessel Air Nipper Blade Straight (Kepala Tang Potong)atribut:
- Compatible for: GT-NY25, GT-NY25-6, GT-25S
- Material: Special Alloy Steel
Daftar Harga vessel air nipper Terbaru November 2026
| Vessel Hand Held Air Nippers (Pemotong Pneumatik) | Rp2.899.900 |
| NILE Air Nipper | Rp3.099.900 |
| Vessel Air Nipper Blade Laterally Facing Blades for Plastics | Rp11.999.900 |
| Vessel F-type air nipper (Pemotong Pneumatik) | Rp3.199.900 |
| Vessel Square Air Nippers (Pemotong Pneumatik) | Rp2.399.900 |
| Vessel Air Nipper Standard Blade for Metal (Kepala Tang Potong) | Rp789.900 |
| Vessel Air nipper blade (horizontal single-edged/carbide) | Rp5.899.900 |
| Vessel Nippers for Plastic Air Thin Straight Blade (Tang Potong) | Rp1.599.900 |
| Vessel Air Nipper Nipping Blade for Plastic (Kepala Tang Potong) | Rp1.599.900 |
| NILE Blade for Air Nipper | Rp589.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/rcP102039984-6.jpg)


/2pP114688097-1.jpg)
/03P102040003-2.jpg)
/P102040140-1.jpg)
/68P114668224-1.jpg)
/5fP102040195-2.jpg)
/4dP102040157-2.jpg)

/5pP102039205-3.jpg)
/pdP102628913-5.jpg)
/6wP103642248-2.jpg)
/4bP107638155-1.jpg)
/3sP114248136-1.jpg)
/kzP102039755-11.jpg)
/4rP102040171-2.jpg)
/P102039373-1.jpg)
/dsP102039496-4.jpg)
/iiP103152666-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)